Shop All Work Shirts
Red Kap
Short Sleeve Polo, 6XL, Polyester, 5 oz.
Mfr # SK92NV SS 6XL
Zoro # G1590639
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Navy
- Material Polyester
- Fits Chest Size 67 1/2 in to 72 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92NV SS 6XL
- Zoro # G1590639
- UPC # 763303330020
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 6XL |
Fits Chest Size | 67 1/2 in to 72 in |
Length | Regular |
Sleeve Length | 24 1/8 in |
Maximum Chest Size | 72 in |
Minimum Chest Size | 67 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 24.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Sleeve Length 24 1/8 in, Size 6XL, Maximum Neck Size 24.5 in, Maximum Chest Size 72 in, Minimum Chest Size 67 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-XL/2X)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- CARHARTT Short Sleeve Button Down, Men's, Navy, L (105292-I26LREG)
- Red Kap Work Shirts