Shop All Work Shirts
Red Kap
Short Sleeve Polo, 6XL, Button, 5oz
Mfr # SK92RB SS 6XL
Zoro # G1590541
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Blue
- Material Polyester
- Fits Chest Size 67 1/2 in to 72 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92RB SS 6XL
- Zoro # G1590541
- UPC # 763303330112
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 6XL |
Fits Chest Size | 67 1/2 in to 72 in |
Length | Regular |
Sleeve Length | 24 1/8 in |
Maximum Neck Size | 24.5 in |
Minimum Chest Size | 67 1/2 in |
Maximum Chest Size | 72 in |
Size-Body Type | Regular |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 24 1/8 in, Size 6XL, Maximum Neck Size 24.5 in, Maximum Chest Size 72 in, Minimum Chest Size 67 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- DYMO Label, White, Black (30336)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- TAPCO Delineator Post, Rebounder, 28", Reflective (6605135)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- Red Kap Workwear and Protective Clothing