Shop All Work Shirts
Red Kap
Short Sleeve Polo, 5XL, Polyester, 5 oz.
Mfr # SK92NV SS 5XL
Zoro # G1590648
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Material Polyester
- Fits Chest Size 63 in to 67 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK92NV SS 5XL
- Zoro # G1590648
- UPC # 763303330013
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 63 in to 67 1/2 in |
Length | Regular |
Sleeve Length | 23 1/2 in |
Maximum Chest Size | 67 1/2 in |
Minimum Chest Size | 63 in |
Size-Body Type | Regular |
Maximum Neck Size | 23.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Sleeve Length 23 1/2 in, Size 5XL, Maximum Neck Size 23.5 in, Maximum Chest Size 67 1/2 in, Minimum Chest Size 63 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- SALISBURY Lineman Glove Kit Blk Class 2, 14 Inch (GK214B/8)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- Red Kap Workwear and Protective Clothing