Shop All Work Shirts
Red Kap
Short Sleeve Polo, 5XL, 2Pockets, Polyester
Mfr # SK92RD SS 5XL
Zoro # G1590465
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Red
- Material Polyester
- Fits Chest Size 63 in to 67 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92RD SS 5XL
- Zoro # G1590465
- UPC # 763303330198
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 63 in to 67 1/2 in |
Length | Regular |
Sleeve Length | 23 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 23.5 in |
Maximum Chest Size | 67 1/2 in |
Minimum Chest Size | 63 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 23 1/2 in, Size 5XL, Maximum Neck Size 23.5 in, Maximum Chest Size 67 1/2 in, Minimum Chest Size 63 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Respirators Required, 10 in W (U4-1629-RD_10X7)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Aluminum, Authorized Personnel Only Sign With Symbol, Portrait (OS-NS-A-710-V-10248)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- Red Kap Work Shirts