Shop All Work Shirts
Red Kap
Short Sleeve Polo, 4XL, Polyester, 5 oz.
Mfr # SK92NV SS 4XL
Zoro # G1590657
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 58 1/2 in to 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92NV SS 4XL
- Zoro # G1590657
- UPC # 763303330006
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 1/2 in to 63 in |
Length | Regular |
Sleeve Length | 22 7/8 in |
Maximum Chest Size | 63 in |
Maximum Neck Size | 22.5 in |
Minimum Chest Size | 58 1/2 in |
Size-Body Type | Regular |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Sleeve Length 22 7/8 in, Size 4XL, Maximum Neck Size 22.5 in, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Skulls, Closure Tie (6700)
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- TAPCO Sign Mounting Hardware for Use on U-Channel Sign Posts, 2PK (373-00693)
- 3M Head Harness Replacement Part (50051131370055)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- Red Kap Work Shirts