Shop All Work Shirts
Red Kap
Short Sleeve Polo, 4XL, Button, 5oz
Mfr # SK92RB SS 4XL
Zoro # G1590569
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Material Polyester
- Fits Chest Size 58 1/2 in to 63 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92RB SS 4XL
- Zoro # G1590569
- UPC # 763303330099
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 1/2 in to 63 in |
Length | Regular |
Sleeve Length | 22 7/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 63 in |
Minimum Chest Size | 58 1/2 in |
Maximum Neck Size | 22.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 22 7/8 in, Size 4XL, Maximum Neck Size 22.5 in, Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 12-13, Women's 14-15, 1 Pair (PAM-M1213)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- Red Kap Workwear