Shop All Work Shirts
Red Kap
Short Sleeve Polo, 3XL, White, 5 oz.
Mfr # SK92WH SS 3XL
Zoro # G1590307
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color White
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 54 in to 58 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92WH SS 3XL
- Zoro # G1590307
- UPC # 763303330358
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 58 1/2 in |
Length | Regular |
Sleeve Length | 22 1/4 in |
Minimum Chest Size | 54 in |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 58 1/2 in |
Size-Body Type | Regular |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color White, Sleeve Type Short, Sleeve Length 22 1/4 in, Size 3XL, Maximum Neck Size 21.5 in, Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (234)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- UNIWELD Cutting Torch, 21in.L, 90 deg. Head (830-21FB)
- SPILLTECH Biohazard Spill Kit, 23.1 gal., Drum (SPKHZ-30-HV)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- Red Kap Workwear