Shop All Work Shirts
Red Kap
Short Sleeve Polo, 3XL, Polyester, 5 oz.
Mfr # SK92RB SS 3XL
Zoro # G1590578
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Polyester
- Fits Chest Size 54 in to 58 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92RB SS 3XL
- Zoro # G1590578
- UPC # 763303330082
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 58 1/2 in |
Length | Regular |
Sleeve Length | 22 1/4 in |
Maximum Neck Size | 21.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 58 1/2 in |
Minimum Chest Size | 54 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 22 1/4 in, Size 3XL, Maximum Neck Size 21.5 in, Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Weld Visor (16-670)
- RADIANS REWCART Eyewash Drain Cart (REWCART)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Red Kap Workwear and Protective Clothing