Shop All Work Shirts
Red Kap
Short Sleeve Polo, 3XL, 2 Pockets
Mfr # SK92MB SS 3XL
Zoro # G1590751
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Polyester
- Fabric Weight 5.3 oz/sq yd
- Fits Chest Size 54 in to 58 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92MB SS 3XL
- Zoro # G1590751
- UPC # 763303329901
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 58 1/2 in |
Length | Regular |
Sleeve Length | 22 1/4 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 58 1/2 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 22 1/4 in, Size 3XL, Maximum Neck Size 21.5 in, Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (665-13)
- 3M Hard Hat Mounted Ear Muffs, 20 dB, Peltor X1, Black (X1P51E)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, Neoprene (EXO-HZA-03-M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- Red Kap Work Shirts