Shop All Work Shirts
Red Kap
Short Sleeve Polo, 2XL, Button, 5oz
Mfr # SK92RB SS XXL
Zoro # G1590499
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Polyester
- Fits Chest Size 49 1/2 in to 54 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92RB SS XXL
- Zoro # G1590499
- UPC # 763303330167
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 49 1/2 in to 54 in |
Length | Regular |
Sleeve Length | 21 5/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 54 in |
Maximum Neck Size | 20.5 in |
Minimum Chest Size | 49 1/2 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Blue, Sleeve Type Short, Sleeve Length 21 5/8 in, Size 2XL, Maximum Neck Size 20.5 in, Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27400-6PK)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small (11-251)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252326)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238C)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- Red Kap Workwear