Shop All Work Shirts
Red Kap
Short Sleeve Polo, 2Pocktes, 5 oz.
Mfr # SK92TN SS 5XL
Zoro # G1590377
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Tan
- Material Polyester
- Fits Chest Size 63 in to 67 1/2 in
- Fabric Weight 5.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK92TN SS 5XL
- Zoro # G1590377
- UPC # 763303330280
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 63 in to 67 1/2 in |
Length | Regular |
Sleeve Length | 23 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 67 1/2 in |
Minimum Chest Size | 63 in |
Maximum Neck Size | 23.5 in |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Tan, Sleeve Type Short, Sleeve Length 23 1/2 in, Size 5XL, Maximum Neck Size 23.5 in, Maximum Chest Size 67 1/2 in, Minimum Chest Size 63 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style Self-Fabric Convertible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDM)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM600B)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, S (UHV856YLW-S)
- Red Kap Workwear and Protective Clothing