Shop All Coveralls & Overalls
Red Kap
Post-Blue Cotton Coveralls
Mfr # CC14PB RG 54
Zoro # G1293647
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 Regular
- Color Postman Blue
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC14PB RG 54
- Zoro # G1293647
- UPC # 036394651429
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 54 Regular |
Fits Chest Size | 52-1/2" to 54" |
Fits Waist Size | 52-1/2" |
Size - Numeric | 54 |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 54 in ) |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 52 1/2 in |
Maximum Waist Size | 52 1/2 in |
Maximum Chest Size | 54 in |
Description
Post-Blue Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- CUSTOM LEATHERCRAFT BELT COTTN WEB ADJ TO46"" (C501)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- Red Kap Workwear and Protective Clothing