Shop All Coveralls & Overalls
Red Kap
Post-Blue Cotton Coveralls
Mfr # CC14PB RG 36
Zoro # G1293638
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 Regular
- Color Postman Blue
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC14PB RG 36
- Zoro # G1293638
- UPC # 036394651337
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 36 Regular |
Fits Waist Size | 34-1/2" |
Fits Chest Size | 34-1/2" to 36" |
Size-Body Type | Regular |
Size - Numeric | 36 |
Maximum Chest Size | 36 in |
Maximum Waist Size | 34 1/2 in |
Size (Max. Waist x Max. Chest) | S ( 34 1/2 in x 36 in ) |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 34 1/2 in |
Description
Post-Blue Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- HEXARMOR Safety Gloves, PR (2050-XXL (11))
- HEXARMOR Safety Gloves, Blue, L, PR (3033-L (9))
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- Red Kap Coveralls & Overalls