Shop All Coveralls & Overalls
Red Kap
Post-Blue Cotton Coveralls
Mfr # CC14PB LN 46
Zoro # G1293610
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Long
- Color Postman Blue
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14PB LN 46
- Zoro # G1293610
- UPC # 036394651160
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Chest Size | 44-1/2" to 46" |
Fits Waist Size | 44-1/2" |
Size - Numeric | 46 |
Maximum Waist Size | 44 1/2 in |
Maximum Height | 6 ft 3 in |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Maximum Chest Size | 46 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Minimum Chest Size | 44 1/2 in |
Description
Post-Blue Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, X-Large, Lime (M7148C-3 XL)
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted M 1 pair (3704CM-07.RT)
- EDWARDS SIGNALING Replacement Glass Rod, L 2 In, PK20 (270-GLR)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- Red Kap Coveralls & Overalls