Shop All Work Shirts
Red Kap
PMT Womens SS Work Shirt, 22
Mfr # SR5TGY SS 22
Zoro # G703480892
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 22
- Zoro # G703480892
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Maximum Chest Size | 54 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 51 1/2 in |
Maximum Neck Size | 18.25 in |
Length | 29 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Closure Type | Buttons |
Series | SR5T |
Style | Work Shirt |
Type | Short |
Description
Work Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Size 2XL, Maximum Neck Size 18.25 in, Maximum Chest Size 54 1/2 in, Minimum Chest Size 51 1/2 in, Length 29 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft -Beige (03-W266)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- PORTWEST Economy Mesh Break-Away Vest, L (US384)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- CONDOR OUTDOOR PRODUCTS MAXFORT TRAINING TOP, COYOTE TAN, L (101076-499-L)
- Red Kap Work Shirts