Shop All Work Shirts
Red Kap
PMT Womens SS Work Shirt, 18
Mfr # SR5TGY SS 18
Zoro # G203480910
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 18
- Zoro # G203480910
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Size-Body Type | Regular |
Length | 28 5/8 in |
Minimum Chest Size | 47 1/2 in |
Sleeve Length | 19 3/8 in |
Maximum Chest Size | 50 1/2 in |
Maximum Neck Size | 17.25 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Closure Type | Buttons |
Style | Work Shirt |
Series | SR5T |
Type | Short |
Description
Work Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 19 3/8 in, Size XL, Maximum Neck Size 17.25 in, Maximum Chest Size 50 1/2 in, Minimum Chest Size 47 1/2 in, Length 28 5/8 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Heavy Duty Blast Suit, 2Xl (07-755-XXL)
- MILWAUKEE TOOL Front Brim Red Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1329)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- NMC Fire Extinguisher Walk On Floor Sign (WFS10)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 3X (2574KH RG 3XL)
- Red Kap Work Shirts