Shop All Work Shirts
Red Kap
PMT Womens SS Work Shirt, 16
Mfr # SR5TGY SS 16
Zoro # G903480920
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 16
- Zoro # G903480920
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 28 1/2 in |
Sleeve Length | 19 in |
Minimum Chest Size | 45 1/2 in |
Maximum Chest Size | 48 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.75 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Style | Work Shirt |
Series | SR5T |
Closure Type | Buttons |
Type | Short |
Description
Work Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 19 in, Size L, Maximum Neck Size 16.75 in, Maximum Chest Size 48 1/2 in, Minimum Chest Size 45 1/2 in, Length 28 1/2 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape Disp, Hold 3inx1000ft Roll (72412)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- BRADY Lockout Padlock, Al, Brown, Key Alike, PK6 (ALU-BRN-38ST-KA6PK)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- Red Kap Workwear and Protective Clothing