Shop All Work Shirts
Red Kap
PMT Womens SS Work Shirt, 14
Mfr # SR5TGY SS 14
Zoro # G003480929
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 14
- Zoro # G003480929
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Minimum Chest Size | 44 in |
Maximum Neck Size | 16.25 in |
Length | 28 3/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 47 in |
Sleeve Length | 18 5/8 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Closure Type | Buttons |
Series | SR5T |
Style | Work Shirt |
Type | Short |
Description
Work Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 18 5/8 in, Size L, Maximum Neck Size 16.25 in, Maximum Chest Size 47 in, Minimum Chest Size 44 in, Length 28 3/8 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATE SURVIVAL 2023 UST, Old SKU 20-02113-PDQ12, Carabiner 8cm, PDQ 12-ct, Assorted, PDQ, 2PK (UST-1156925)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, L/X (8230Z)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- Red Kap Workwear and Protective Clothing