Shop All Work Shirts
Red Kap
PMT Womens SS Work Shirt, 12
Mfr # SR5TGY SS 12
Zoro # G303480940
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 12
- Zoro # G303480940
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 18 3/8 in |
Maximum Chest Size | 45 1/2 in |
Length | 28 1/8 in |
Maximum Neck Size | 15.75 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 1/2 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Style | Work Shirt |
Series | SR5T |
Closure Type | Buttons |
Type | Short |
Description
Work Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 18 3/8 in, Size M, Maximum Neck Size 15.75 in, Maximum Chest Size 45 1/2 in, Minimum Chest Size 42 1/2 in, Length 28 1/8 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Goatskin, Red/White, XL, PR (2MDE1)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- TINGLEY 3X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- MCR SAFETY Faceshield Visor, Polycarb, Clr, 8x15-1/2in (181560)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- Red Kap Work Shirts