Shop All Work Shirts
Red Kap
PMT Womens SS Work Shirt, 10
Mfr # SR5TGY SS 10
Zoro # G003480950
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 10
- Zoro # G003480950
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Maximum Neck Size | 15.25 in |
Sleeve Length | 18 in |
Minimum Chest Size | 41 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Length | 28 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Series | SR5T |
Closure Type | Buttons |
Style | Work Shirt |
Type | Collared Work Shirt |
Description
Work Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 18 in, Size M, Maximum Neck Size 15.25 in, Maximum Chest Size 44 in, Minimum Chest Size 41 in, Length 28 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-36IN)
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge L, 12PK (96655L)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- Red Kap Workwear and Protective Clothing