Shop All Work Shirts
Red Kap
PMT Womens LS Work Shirt, 24
Mfr # SR1TGY RG 24
Zoro # G303479975
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR1TGY RG 24
- Zoro # G303479975
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 53 in |
Maximum Neck Size | 18.75 in |
Size-Body Type | Regular |
Length | 29 1/4 in |
Sleeve Length | 34 1/8 in |
Maximum Chest Size | 56 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Closure Type | Buttons |
Series | SR1T |
Style | Work Shirt |
Type | Long |
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 1/8 in, Size 2XL, Maximum Neck Size 18.75 in, Maximum Chest Size 56 in, Minimum Chest Size 53 in, Length 29 1/4 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roof Bracket, Adjustable, 2x10Plank (2500-10)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, S (SP24SG SS S)
- Red Kap Workwear and Protective Clothing