Shop All Work Shirts
Red Kap
PMT Womens LS Work Shirt, 22
Mfr # SR1TGY RG 22
Zoro # G603479996
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR1TGY RG 22
- Zoro # G603479996
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Maximum Neck Size | 18.25 in |
Size-Body Type | Regular |
Maximum Chest Size | 54 1/2 in |
Length | 29 in |
Minimum Chest Size | 51 1/2 in |
Sleeve Length | 337/8 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Style | Work Shirt |
Series | SR1T |
Closure Type | Buttons |
Type | Long |
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 337/8 in, Size 2XL, Maximum Neck Size 18.25 in, Maximum Chest Size 54 1/2 in, Minimum Chest Size 51 1/2 in, Length 29 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M36)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-15)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- Red Kap Workwear