Shop All Work Shirts
Red Kap
PMT Womens LS Work Shirt, 20
Mfr # SR1TGY RG 20
Zoro # G903480876
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR1TGY RG 20
- Zoro # G903480876
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Maximum Neck Size | 17.75 in |
Minimum Chest Size | 49 1/2 in |
Maximum Chest Size | 52 1/2 in |
Length | 28 7/8 in |
Sleeve Length | 33 5/8 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Closure Type | Buttons |
Style | Work Shirt |
Series | SR1T |
Type | Long |
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 33 5/8 in, Size XL, Maximum Neck Size 17.75 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 49 1/2 in, Length 28 7/8 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Disposable Medical Face Mask, 3-Ply w/Earloops, ASTM Level 3, Blue, 50/Box (732145)
- ACCUFORM NO TRESPASSING SAFETY SIGN MONITORED (MASE900XT)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (28078 3 X 1000'L)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, LT (L535DS TL L)
- Red Kap Workwear and Protective Clothing