Shop All Work Shirts
Red Kap
PMT Womens LS Work Shirt, 18
Mfr # SR1TGY RG 18
Zoro # G803480884
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR1TGY RG 18
- Zoro # G803480884
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Minimum Chest Size | 47 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 1/2 in |
Length | 28 5/8 in |
Maximum Neck Size | 17.25 in |
Sleeve Length | 33 3/8 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Series | SR1T |
Style | Work Shirt |
Closure Type | Buttons |
Type | Long |
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 33 3/8 in, Size XL, Maximum Neck Size 17.25 in, Maximum Chest Size 50 1/2 in, Minimum Chest Size 47 1/2 in, Length 28 5/8 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12148)
- 3M Worktnes Hrg Prtct Bltth (90542-3DC)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 200-Foot (58000)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- CARHARTT T-Shirt, Black, 3XLT (K87-BLK 3XL TLL)
- Red Kap Workwear