Shop All Work Shirts
Red Kap
PMT Womens LS Work Shirt, 14
Mfr # SR1TGY RG 14
Zoro # G303480902
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR1TGY RG 14
- Zoro # G303480902
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 32 5/8 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Maximum Chest Size | 47 in |
Maximum Neck Size | 16.25 in |
Length | 28 3/8 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Style | Work Shirt |
Series | SR1T |
Closure Type | Buttons |
Type | Long |
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 5/8 in, Size L, Maximum Neck Size 16.25 in, Maximum Chest Size 47 in, Minimum Chest Size 44 in, Length 28 3/8 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Moto Vest, WV041-BLACK-XL (WV041)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- Red Kap Work Shirts