Shop All Work Shirts
Red Kap
PMT Womens LS Work Shirt, 12
Mfr # SR1TGY RG 12
Zoro # G103480911
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR1TGY RG 12
- Zoro # G103480911
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 15.75 in |
Size-Body Type | Regular |
Maximum Chest Size | 45 1/2 in |
Length | 28 1/8 in |
Sleeve Length | 32 3/8 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Series | SR1T |
Closure Type | Buttons |
Style | Work Shirt |
Type | Long |
Description
Long Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 3/8 in, Size M, Maximum Neck Size 15.75 in, Maximum Chest Size 45 1/2 in, Minimum Chest Size 42 1/2 in, Length 28 1/8 in, Size-Body Type Regular, Series SR1T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- SUPPLYPAK Mercury Sponge, 2 oz., PK6 (SUPPLY-246)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- WELLS LAMONT Glove Work Cowhide Xxl (1108XX-NEW)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- Red Kap Work Shirts