Shop All Work Shirts
Red Kap
PMT Mens SS Work Shirt, 19.5, Tall
Mfr # SR6TGY SSL195
Zoro # G303479876
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR6TGY SSL195
- Zoro # G303479876
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 13 in |
Maximum Chest Size | 56 in |
Size-Body Type | Tall |
Length | 37 7/8 in |
Minimum Chest Size | 54 1/2 in |
Maximum Neck Size | 19.5 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Series | SR6T |
Type | Short |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 13 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 1/2 in, Length 37 7/8 in, Size-Body Type Tall, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red/White Hazard Stripe (IN-50-211I)
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, XL (105293-I26XLREG)
- Red Kap Workwear and Protective Clothing