Shop All Work Shirts
Red Kap
PMT Mens SS Work Shirt, 17
Mfr # SR6TGY SS 17
Zoro # G603480985
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR6TGY SS 17
- Zoro # G603480985
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Maximum Chest Size | 46 in |
Sleeve Length | 11 3/8 in |
Length | 34 3/8 in |
Maximum Neck Size | 17 in |
Minimum Chest Size | 44 1/2 in |
Size-Body Type | Regular |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR6T |
Style | Work Shirt |
Closure Type | Buttons |
Type | Short |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 3/8 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 46 in, Minimum Chest Size 44 1/2 in, Length 34 3/8 in, Size-Body Type Regular, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2018)
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- Red Kap Workwear