Shop All Work Shirts
Red Kap
PMT Mens SS Work Shirt, 16.5, Tall
Mfr # SR6TGY SSL165
Zoro # G903479962
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR6TGY SSL165
- Zoro # G903479962
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 36 3/4 in |
Maximum Chest Size | 44 in |
Size-Body Type | Tall |
Minimum Chest Size | 42 1/2 in |
Maximum Neck Size | 16.5 in |
Sleeve Length | 12 1/4 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Closure Type | Buttons |
Style | Work Shirt |
Series | SR6T |
Type | Short |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 12 1/4 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 36 3/4 in, Size-Body Type Tall, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460018)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- ZORO SELECT Replacement Shower Tester Funnel, White (9RPP7)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H (48JR89)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- SIGVARIS Sigvaris Select Comfort 863CLLO99 30-40 mmHg Open Toe Calf; Large; Long - Black (863CLLO99)
- Red Kap Workwear and Protective Clothing