Shop All Work Shirts
Red Kap
PMT Mens SS Work Shirt, 15.5
Mfr # SR6TGY SS 155
Zoro # G303479920
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR6TGY SS 155
- Zoro # G303479920
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Maximum Chest Size | 40 in |
Maximum Neck Size | 15.5 in |
Sleeve Length | 11 in |
Length | 32 3/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 1/2 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Closure Type | Buttons |
Series | SR6T |
Style | Work Shirt |
Type | Short |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 11 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Small (GL9101)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40072)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- TOUGH DUCK T-Shirt, Mens, XL, 46" to 48 (ST091)
- Red Kap Workwear and Protective Clothing