Shop All Work Shirts
Red Kap
PMT Mens SS Work Shirt, 15
Mfr # SR6TGY SS 15
Zoro # G903481002
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR6TGY SS 15
- Zoro # G903481002
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 1/2 in |
Sleeve Length | 10 7/8 in |
Length | 32 1/4 in |
Maximum Neck Size | 15 in |
Size-Body Type | Regular |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Closure Type | Buttons |
Style | Work Shirt |
Series | SR6T |
Type | Collared Work Shirt |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 7/8 in, Size M, Maximum Neck Size 15 in, Maximum Chest Size 38 in, Minimum Chest Size 36 1/2 in, Length 32 1/4 in, Size-Body Type Regular, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRPNT-Y4X)
- CHEF WORKS Total Vent Black Beanie (DFAO-BLK)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2LXL)
- NEVS 3/4" wide x 60yd Violet Labeling Tape (T-750-Violet)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- Red Kap Workwear and Protective Clothing