Shop All Work Shirts
Red Kap
PMT Mens SS Work Shirt, 14.5
Mfr # SR6TGY SS 145
Zoro # G203480026
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR6TGY SS 145
- Zoro # G203480026
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Length | 32 in |
Size-Body Type | Regular |
Maximum Neck Size | 14.5 in |
Sleeve Length | 10 3/4 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 1/2 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR6T |
Closure Type | Buttons |
Style | Work Shirt |
Type | Short |
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 3/4 in, Size S, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 1/2 in, Length 32 in, Size-Body Type Regular, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDCARE Vinyl Gloves, Exam Grade, Powder Free, Clear, Size XL, 1000PK (HC-VECL30XL)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- Red Kap Workwear