Shop All Work Shirts
Red Kap
PMT Mens SS Polo, S
Mfr # SK9TCH SS S
Zoro # G803480983
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Relaxed Fit
- Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SK9TCH SS S
- Zoro # G803480983
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Length | 28 in |
Minimum Chest Size | 35 in |
Sleeve Length | 9 1/4 in |
Details
Item | Short Sleeve Polo |
Color | Gray |
Material | Polyester |
Fabric Weight | 4.5 oz/sq yd |
Fit | Relaxed Fit |
Pockets | 0 |
Gender | Men's |
Series | SK9T |
Style | Polo |
Closure Type | Buttons |
Type | Polo |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 9 1/4 in, Size S, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Length 28 in, Size-Body Type Regular, Series SK9T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (710)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 3 inch Height, 9 in Width, Poly (17774-32-3000)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP LS, OLIVE DRAB, S (101206-001-S)
- Red Kap Work Shirts