Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 21.5x36
Mfr # SR7TGY 21536
Zoro # G703480045
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 21536
- Zoro # G703480045
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 5XL |
Sleeve Length | 36 in |
Length | 38 5/8 in |
Minimum Chest Size | 62 1/2 in |
Maximum Chest Size | 64 in |
Maximum Neck Size | 21.5 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR7T |
Style | Work Shirt |
Closure Type | Buttons |
Type | Collared Work Shirt |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 38 5/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- 3M N95 Particle Respirator 8200 Mask, PK20 (70071534492)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Red Kap Workwear and Protective Clothing