Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 18x37
Mfr # SR7TGY 18 37
Zoro # G603480886
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 18 37
- Zoro # G603480886
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Maximum Neck Size | 18 in |
Sleeve Length | 37 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Length | 37 3/8 in |
Minimum Chest Size | 48 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Style | Work Shirt |
Series | SR7T |
Closure Type | Buttons |
Type | Collared Work Shirt |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/Lime (PD2911L)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 4X (2574KH RG 4XL)
- Red Kap Workwear and Protective Clothing