Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 18x34
Mfr # SR7TGY 18 34
Zoro # G603480909
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR7TGY 18 34
- Zoro # G603480909
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Neck Size | 18 in |
Sleeve Length | 34 in |
Length | 34 7/8 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Series | SR7T |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK (ZT-LSL-81-602-10)
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SPT1)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, X-Large, Blue (FJ-80 XL)
- DIXON 1 1/2 NPSH x 10 in LONG BR NOZZLE (BN15)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- Red Kap Workwear and Protective Clothing