Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 18x33
Mfr # SR7TGY 18 33
Zoro # G303480919
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 18 33
- Zoro # G303480919
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 33 3/8 in |
Sleeve Length | 33 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Maximum Neck Size | 18 in |
Minimum Chest Size | 48 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Series | SR7T |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 33 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Pull On, 10inH, PR (CA4582)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (UT2952M)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- Red Kap Workwear