Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 18.5x37
Mfr # SR7TGY 18537
Zoro # G703480052
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 18537
- Zoro # G703480052
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Maximum Neck Size | 18.5 in |
Sleeve Length | 37 in |
Maximum Chest Size | 52 in |
Length | 37 1/2 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR7T |
Style | Work Shirt |
Closure Type | Buttons |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 37 1/2 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- WEARWELL Vinyl over Nitrile Foam, 18 in Long x 18 in Wide, 10 PK (599.78X18X18BK-CS10)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8911B)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- Red Kap Workwear and Protective Clothing