Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 18.5x36
Mfr # SR7TGY 18536
Zoro # G303480070
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 18536
- Zoro # G303480070
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 52 in |
Sleeve Length | 36 in |
Length | 37 1/2 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Closure Type | Buttons |
Series | SR7T |
Style | Work Shirt |
Type | Collared Work Shirt |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 37 1/2 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- SOUTHWIRE Dual Head Tower Light, Corded, 11000lm, LED (9842)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- Red Kap Workwear and Protective Clothing