Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 18.5x34
Mfr # SR7TGY 18534
Zoro # G703480021
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 18534
- Zoro # G703480021
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 52 in |
Sleeve Length | 34 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Length | 35 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Closure Type | Buttons |
Series | SR7T |
Style | Work Shirt |
Type | Collared Work Shirt |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 35 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Filled, Ylw, Keyed Diff (1484BP410ES)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR (32GM11)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-012)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- Red Kap Workwear and Protective Clothing