Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 17x34
Mfr # SR7TGY 17 34
Zoro # G703480960
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 17 34
- Zoro # G703480960
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Minimum Chest Size | 44 1/2 in |
Sleeve Length | 34 in |
Length | 34 1/2 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Maximum Neck Size | 17 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Closure Type | Buttons |
Style | Work Shirt |
Series | SR7T |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 46 in, Minimum Chest Size 44 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- GVS-RPB Z-Link Helmet (16-075-21)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- Red Kap Workwear