Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 17.5x38
Mfr # SR7TGY 17538
Zoro # G303480063
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 17538
- Zoro # G303480063
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Maximum Neck Size | 17.5 in |
Sleeve Length | 38 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Length | 39 1/8 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Series | SR7T |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 38 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 39 1/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-20-N-S)
- SIGNMISSION Flu Shots Yard Sign & Stake outdoor plastic coroplast window, C-1216 Flu Shots (C-1216 Flu Shots)
- RUBBER-CAL Soft Cloud Drainage Anti-Fatigue Matting - 3/4 thick x 3ft x 5ft - Black Mats with Holes (03-233-DH-BK-35)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- Red Kap Workwear