Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 16.5x37
Mfr # SR7TGY 16537
Zoro # G703480069
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 16537
- Zoro # G703480069
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Sleeve Length | 37 in |
Maximum Neck Size | 16.5 in |
Length | 36 3/4 in |
Minimum Chest Size | 42 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Style | Work Shirt |
Closure Type | Buttons |
Series | SR7T |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 36 3/4 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Over-the-Head Ear Muffs, 22 dB, Peltor X1, Black/Green (X1A)
- MCR SAFETY Disposable Sleeves, 6 mil, Vinyl, 18 in L, One Size, Blue, 24 Pack, 12 Pairs Per Package (S063E4)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (141S0035BU)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- BON TOOL Bon 01-232 Bon T-Shirt, Safety Green, L (01-232)
- Red Kap Workwear and Protective Clothing