Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 16.5x32
Mfr # SR7TGY 16532
Zoro # G603480107
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 16532
- Zoro # G603480107
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Minimum Chest Size | 42 1/2 in |
Sleeve Length | 32 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Length | 32 3/4 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR7T |
Style | Work Shirt |
Closure Type | Buttons |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 32 3/4 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove, Cotton, S, High Visibility Lime Green, PR (2RA13)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479V17 (479V17)
- PORTWEST PVC Coated Rain Suit, XXXL (L440)
- 3M Large Tekk Protection Cool Flow Professional Paint Respirator (7513PA1-A)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- Red Kap Work Shirts