Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 15.5x34
Mfr # SR7TGY 15534
Zoro # G403479974
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 15534
- Zoro # G403479974
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Length | 33 7/8 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 1/2 in |
Maximum Neck Size | 15.5 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR7T |
Closure Type | Buttons |
Style | Work Shirt |
Type | Collared Work Shirt |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 1/2 in, Length 33 7/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black (933K-Z7/6FTBK)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- DELTANA Residential Letter B Satin Nickel 4" (RL4B-15)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (9399S)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- Red Kap Workwear