Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 15.5x32
Mfr # SR7TGY 15532
Zoro # G603480039
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 15532
- Zoro # G603480039
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | 32 in |
Length | 32 3/8 in |
Minimum Chest Size | 38 1/2 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR7T |
Closure Type | Buttons |
Style | Work Shirt |
Type | Long |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, Latex, L, Gray, PR (1790-L)
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8413-04)
- PYRAMEX Emerge Plus , 3.0 Reader Safety Glasses (SG9810R30)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Medium, Class 2 (SV544BKC-2 M)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- Red Kap Workwear and Protective Clothing