Shop All Work Shirts
Red Kap
PMT Mens LS Work Shirt, 14.5x35
Mfr # SR7TGY 14535
Zoro # G603480060
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR7TGY 14535
- Zoro # G603480060
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Length | 33 1/2 in |
Minimum Chest Size | 34 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 14.5 in |
Sleeve Length | 35 in |
Maximum Chest Size | 36 in |
Details
Item | Long Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Men's |
Series | SR7T |
Closure Type | Buttons |
Style | Work Shirt |
Type | Collared Work Shirt |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 in, Size S, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 1/2 in, Length 33 1/2 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 5-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 5.5)
- NMC Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl (DL193P100)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- EDWARDS SIGNALING Call for Assistance Kit, Buzzer/Strobe (7008B-N5)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- Red Kap Work Shirts