Shop All Work Shirts
Red Kap
PMT Cotton Work Shirt Unisex, XL
Mfr # SC3TGG RG XL
Zoro # G403481014
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC3TGG RG XL
- Zoro # G403481014
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 46 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Length | 32 5/8 in |
Maximum Chest Size | 50 in |
Minimum Neck Size | 16.625 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Gender | Unisex |
Style | Work Shirt |
Series | SC3TGG |
Closure Type | Buttons |
Type | Collared Work Shirt |
Description
Work Shirt, Gender Unisex, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 1/2 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Series SC3TGG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, L (3882L)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMSMK806VA)
- FIRE-DEX Fire Helmet, Traditional, Black (1910GF954)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, L (SP24LB SS L)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- Red Kap Workwear and Protective Clothing