Shop All Work Shirts
Red Kap
PMT Cotton Work Shirt Unisex, M
Mfr # SC3TGG RG M
Zoro # G403480987
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC3TGG RG M
- Zoro # G403480987
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Size-Body Type | Regular |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 42 in |
Sleeve Length | 33 1/2 in |
Length | 32 1/8 in |
Minimum Chest Size | 38 1/2 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Gender | Unisex |
Closure Type | Buttons |
Series | SC3TGG |
Style | Work Shirt |
Type | Collared Work Shirt |
Description
Work Shirt, Gender Unisex, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 33 1/2 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Series SC3TGG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110388)
- 3M Supplied Air Kit, Belt-Mounted (SA-100-PSK)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Large (MG402/L)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- Red Kap Workwear