Shop All Work Shirts
Red Kap
PMT Cotton Work Shirt Unisex, 2XL, X Tall
Mfr # SC3TGG XLNXXL
Zoro # G703480991
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC3TGG XLNXXL
- Zoro # G703480991
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Maximum Chest Size | 53 in |
Size-Body Type | Tall |
Sleeve Length | 36 in |
Length | 36 7/8 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Gender | Unisex |
Style | Work Shirt |
Closure Type | Buttons |
Series | SC3TGG |
Type | Collared Work Shirt |
Description
Work Shirt, Gender Unisex, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 36 7/8 in, Size-Body Type Tall, Series SC3TGG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (KKC5KV-06-XXL)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp (60525)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- KOHLER Valve/Diverter (11748-KS-NA)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- Red Kap Work Shirts